Coolant, 275 gal., IBC Tote
Mfr # VPTECHP-275U
Zoro # G104102843
product price: $9,213.99
/ea
Item requires special delivery charges. A $710.00 per item surcharge will be applied.
Key Features
For Use With
Ferrous and Non-Ferrous Metals
Series
VP TECH P
Features
High Pressure Foam Control, Increased Sump Life
Container Style
IBC Tote
Fragrance
Mild Odor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VPTECHP-275U
Zoro #
G104102843
UPC #
819432021855
Country of Origin
United States
Dimensions
Container Size
275 gal
Details
For Use With
Ferrous and Non-Ferrous Metals
Series
VP TECH P
Features
High Pressure Foam Control, Increased Sump Life
Container Style
IBC Tote
Fragrance
Mild Odor
Color
Amber
Physical Form
Liquid
Fluid Properties
Chlorine Free, Nitrite Free, Phenol Free, Water Soluble
Specific Gravity
0.98
Cutting Fluid Sub-Category
Coolants
Base Oil
Semi-Synthetic
Item
Coolant
Flash Point
390 Degrees F
Application
Drilling, Grinding, Milling
pH Value
9.4
Container Type
Tote
Fluid Class
Semisynthetic
Material Compatibility
Copper, Stainless Steel
Recommended Concentration - Maximum
10 %
Solution pH - Maximum
9.5
Form
Liquid
Fluid Characteristics
Bio-Resistant, Boron Free, Chlorine Free, Corrosion Inhibition, Low Foam, Phenol Free, Sulfur Free
Coolant Refractometer Factor
1.6
Description
Coolant, Container Size 275 gal, Tote, Amber, Application Drilling, Grinding, Milling
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.