Zoro Homepage

Coolant, 5 gal., Pail

  • Mfr # VP700P-005B

  • Zoro # G404067224


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Fragrance
Mild Odor
Series
VP 700 P
Physical Form
Liquid
Fluid Properties
Bio Resistant, Chlorine Free, Nitrite Free, Phenol Free, Sulfur Free, Water Soluble
Application
Grinding, Milling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP700P-005B
Zoro #
G404067224
UPC #
819432020766
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Fragrance
Mild Odor
Series
VP 700 P
Physical Form
Liquid
Fluid Properties
Bio Resistant, Chlorine Free, Nitrite Free, Phenol Free, Sulfur Free, Water Soluble
Application
Grinding, Milling
For Use With
Ferrous and Non-Ferrous Metals
Item
Coolant
pH Value
9.4
Features
High Pressure Foam Control, Increased Sump Life
Cutting Fluid Sub-Category
Coolants
Specific Gravity
1.01
Container Style
Pail
Flash Point
381 Degrees F
Base Oil
Semi-Synthetic
Color
Blue
Container Type
Pail
Fluid Characteristics
Bio-Resistant, Boron Free, Chlorine Free, Corrosion Inhibition, Low Foam, Phenol Free, Sulfur Free
Material Compatibility
Brass, Bronze, Cast Iron, Ceramic, Composites, Copper, Steel, High Silica Aluminum Alloys, Inconel, Magnesium Alloys, Nickel Alloys, Non-Metallic Materials, Plastics, Stainless Steel, Titanium
Recommended Concentration - Maximum
10 %
Form
Liquid
Coolant Refractometer Factor
2.8
Solution pH - Maximum
9.4
Fluid Class
Semisynthetic
Recommended Concentration - Minimum
5 %

Description

Coolant, Container Size 5 gal, Pail, Blue, Application Grinding, Milling

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.