Zoro Homepage

Coolant, 5 gal., Pail

  • Mfr # VP800P-005B

  • Zoro # G8518032


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Container Size
5 gal
Container Style
Pail
Features
High Pressure Foam Control, Increased Sump Life
Series
VP 800 P
Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP800P-005B
Zoro #
G8518032
UPC #
819432020902
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Coolant
Container Style
Pail
Features
High Pressure Foam Control, Increased Sump Life
Series
VP 800 P
Form
Liquid
Fluid Properties
Bio Resistant, Chlorine Free, Nitrite Free, Phenol Free, Sulfur Free, Water Soluble
For Use With
Ferrous and Non-Ferrous Metals
Color
Blue
Specific Gravity
1.01
Fragrance
Mild Odor
Flash Point
384 Degrees F
Base Oil
Semi-Synthetic
Cutting Fluid Sub-Category
Coolants
Physical Form
Liquid
Application
Grinding, Milling
pH Value
9.4
Container Type
Pail
Recommended Concentration - Maximum
10 %
Coolant Refractometer Factor
2.1
Recommended Concentration - Minimum
5 %
Fluid Class
Semisynthetic
Fluid Characteristics
Bio-Resistant, Biodegradable, Boron Free, Chlorine Free, Corrosion Inhibition, Emulsion, Heavy Metal Free, Low Foam, Minimum Quantity Lubricant - MQL, Nitrite Free, Nitrites, Non-Staining, Phenol Free, Sulfur Free, Zinc Free
Material Compatibility
Brass, Bronze, Cast Iron, Ceramic, Composites, Copper, Steel, High Silica Aluminum Alloys, Inconel, Magnesium Alloys, Nickel Alloys, Non-Metallic Materials, Plastics, Stainless Steel, Titanium
Solution pH - Maximum
9.4

Description

Coolant, Container Size 5 gal, Pail, Blue, Application Grinding, Milling

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.