Zoro Homepage

Coolant, 5 gal., Pail

  • Mfr # VP860P-005U

  • Zoro # G404102833


product price: $193.99
/ea
Free Shipping & Returns

Key Features

For Use With
Ferrous and Non-Ferrous Metals
Application
Drilling, Grinding, Milling, Tapping
Container Style
Pail
Physical Form
Liquid
Series
VP 860 P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP860P-005U
Zoro #
G404102833
UPC #
819432021206
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

For Use With
Ferrous and Non-Ferrous Metals
Application
Drilling, Grinding, Milling, Tapping
Container Style
Pail
Physical Form
Liquid
Series
VP 860 P
Base Oil
Semi-Synthetic
pH Value
9.4
Fluid Properties
Low Foam, Nitrite Free, Phenol Free
Features
High Pressure Foam Control, Increased Sump Life
Specific Gravity
0.98
Item
Coolant
Fragrance
Mild Odor
Color
Amber
Flash Point
364 Degrees F
Cutting Fluid Sub-Category
Coolants
Container Type
Pail
Fluid Class
Semisynthetic
Solution pH - Maximum
9.4
Fluid Characteristics
Bio-Resistant, Corrosion Inhibition, Extreme Pressure (EP) Additives, Emulsion
Material Compatibility
Cast Iron, Copper, Nickel Alloys, Stainless Steel
Recommended Concentration - Maximum
10 %
Form
Liquid
Coolant Refractometer Factor
1.6

Description

Coolant, Container Size 5 gal, Pail, Amber, Application Drilling, Grinding, Milling, Tapping

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.