Zoro Homepage

Coolant, 5 gal., Pail

  • Mfr # VP910P-005B

  • Zoro # G304102841


product price: $196.99
/ea
Free Shipping & Returns

Key Features

pH Value
9.4
Base Oil
Synthetic
Fragrance
Mild Odor
Features
High Pressure Foam Control, Increased Sump Life
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP910P-005B
Zoro #
G304102841
UPC #
819432021237
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

pH Value
9.4
Base Oil
Synthetic
Fragrance
Mild Odor
Features
High Pressure Foam Control, Increased Sump Life
Item
Coolant
Color
Blue
For Use With
Ferrous Metals
Container Style
Pail
Fluid Properties
Bio Resistant, Chlorine Free, Nitrite Free, Phenol Free, Sulfur Free, Water Soluble
Physical Form
Liquid
Series
VP 910 P
Application
Drilling, Grinding, Milling
Cutting Fluid Sub-Category
Coolants
Specific Gravity
1.02
Container Type
Pail
Recommended Concentration - Maximum
10 %
Form
Liquid
Recommended Concentration - Minimum
5 %
Material Compatibility
Brass, Bronze, Cast Iron, Ceramic, Composites, Copper, Steel, High Silica Aluminum Alloys, Inconel, Magnesium Alloys, Nickel Alloys, Non-Metallic Materials, Plastics, Stainless Steel, Titanium
Fluid Class
Synthetic
Solution pH - Maximum
9.5
Coolant Refractometer Factor
3.1
Fluid Characteristics
Bio-Resistant, Biodegradable, Boron Free, Chlorine Free, Corrosion Inhibition, Heavy Metal Free, Low Foam, Minimum Quantity Lubricant - MQL, Nitrite Free, Nitrites, Non-Staining, Phenol Free, Sulfur Free, Zinc Free

Description

Coolant, Container Size 5 gal, Pail, Blue, Application Drilling, Grinding, Milling

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.