Coolant, 5 gal., Pail
Mfr # VP920P-005B
Zoro # G8517877
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Container Size
5 gal
Container Style
Pail
Features
High Pressure Foam Control, Increased Sump Life
Series
VP 920 P
Form
Liquid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VP920P-005B
Zoro #
G8517877
UPC #
819432021374
Country of Origin
United States
Dimensions
Container Size
5 gal
Details
Item
Coolant
Container Style
Pail
Features
High Pressure Foam Control, Increased Sump Life
Series
VP 920 P
Form
Liquid
Fluid Properties
Bio Resistant, Chlorine Free, Nitrite Free, Phenol Free, Sulfur Free, Water Soluble
Specific Gravity
1.01
For Use With
Ferrous Metals
Color
Blue
Physical Form
Liquid
Base Oil
Synthetic
Fragrance
Mild Odor
Application
Drilling, Grinding, Milling
pH Value
9.4
Cutting Fluid Sub-Category
Coolants
Container Type
Pail
Material Compatibility
Brass, Bronze, Cast Iron, Ceramic, Composites, Copper, Steel, High Silica Aluminum Alloys, Inconel, Magnesium Alloys, Nickel Alloys, Non-Metallic Materials, Plastics, Stainless Steel, Titanium
Coolant Refractometer Factor
3.7
Fluid Class
Synthetic
Fluid Characteristics
Bio-Resistant, Chlorine Free, Corrosion Inhibition, Low Foam
Solution pH - Maximum
9.5
Recommended Concentration - Minimum
5 %
Recommended Concentration - Maximum
10 %
Description
Coolant, Container Size 5 gal, Pail, Blue, Application Drilling, Grinding, Milling
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.