Zoro Homepage

Coolant, 55 gal., Drum

  • Mfr # AEROTECHB-055U

  • Zoro # G704102830


product price: $2,621.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Specific Gravity
1.04
For Use With
Ferrous and Non-Ferrous Metals
Features
High Pressure Foam Control, Increased Sump Life
Series
Aerotech B
Application
Drilling, Grinding, Milling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEROTECHB-055U
Zoro #
G704102830
UPC #
819432020018
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Specific Gravity
1.04
For Use With
Ferrous and Non-Ferrous Metals
Features
High Pressure Foam Control, Increased Sump Life
Series
Aerotech B
Application
Drilling, Grinding, Milling
Item
Coolant
Fragrance
Mild Odor
Flash Point
354 Degrees F
Fluid Properties
Bio Resistant, Chlorine Free, Nitrite Free, Phenol Free, Sulfur Free, Water Soluble
Container Style
Drum
pH Value
9.4
Cutting Fluid Sub-Category
Coolants
Color
Amber
Physical Form
Liquid
Base Oil
Semi-Synthetic
Container Type
Drum
Material Compatibility
Copper, Stainless Steel
Form
Liquid
Fluid Characteristics
Chlorine Free, Corrosion Inhibition, Low Foam
Recommended Concentration - Maximum
10 %
Fluid Class
Semisynthetic
Solution pH - Maximum
9.4
Coolant Refractometer Factor
1.2
Industry
Aerospace

Description

Coolant, Container Size 55 gal, Drum, Amber, Application Drilling, Grinding, Milling

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.