Zoro Homepage

Coolant, 55 gal., Drum

  • Mfr # VP855P-055B

  • Zoro # G304102858


product price: $2,200.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Series
VP 855 P
Container Style
Drum
Cutting Fluid Sub-Category
Coolants
Specific Gravity
1.03
Flash Point
371 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP855P-055B
Zoro #
G304102858
UPC #
819432021138
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Series
VP 855 P
Container Style
Drum
Item
Coolant
Cutting Fluid Sub-Category
Coolants
Specific Gravity
1.03
Flash Point
371 Degrees F
Features
High Pressure Foam Control, Increased Sump Life
Physical Form
Liquid
Color
Blue
Application
Grinding, Milling
Base Oil
Semi-Synthetic
Fragrance
Mild Odor
Fluid Properties
Bio Resistant, Chlorine Free, Nitrite Free, Phenol Free, Sulfur Free, Water Soluble
pH Value
9.4
For Use With
Ferrous and Non-Ferrous Metals
Container Type
Drum
Fluid Characteristics
Bio-Resistant, Chlorine Free, Corrosion Inhibition, Emulsion
Form
Liquid
Material Compatibility
Cast Iron, Copper, Stainless Steel
Recommended Concentration - Maximum
10 %
Fluid Class
Semisynthetic
Solution pH - Maximum
9.4
Coolant Refractometer Factor
1.6

Description

Coolant, Container Size 55 gal, Drum, Blue, Application Grinding, Milling

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.