Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coolant, 55 gal., Drum

  • Mfr # VP860P-055U

  • Zoro # G004067198


product price: $2,020.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Base Oil
Semi-Synthetic
Application
Drilling, Grinding, Milling, Tapping
Features
High Pressure Foam Control, Increased Sump Life
Fluid Properties
Low Foam, Nitrite Free, Phenol Free
Flash Point
364 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP860P-055U
Zoro #
G004067198
UPC #
819432021220
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Base Oil
Semi-Synthetic
Application
Drilling, Grinding, Milling, Tapping
Features
High Pressure Foam Control, Increased Sump Life
Fluid Properties
Low Foam, Nitrite Free, Phenol Free
Flash Point
364 Degrees F
Cutting Fluid Sub-Category
Coolants
Item
Coolant
Specific Gravity
0.98
Physical Form
Liquid
Container Style
Drum
Fragrance
Mild Odor
For Use With
Ferrous and Non-Ferrous Metals
pH Value
9.4
Color
Amber
Series
VP 860 P
Container Type
Drum
Fluid Class
Semisynthetic
Coolant Refractometer Factor
1.6
Material Compatibility
Cast Iron, Copper, Nickel Alloys, Stainless Steel
Form
Liquid
Solution pH - Maximum
9.4
Fluid Characteristics
Bio-Resistant, Corrosion Inhibition, Extreme Pressure (EP) Additives, Emulsion
Recommended Concentration - Maximum
10 %

Description

Coolant, Container Size 55 gal, Drum, Amber, Application Drilling, Grinding, Milling, Tapping

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.