Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coolant, 55 gal., Drum

  • Mfr # VP910P-055B

  • Zoro # G404102871


product price: $1,912.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Specific Gravity
1.02
Fluid Properties
Bio Resistant, Chlorine Free, Nitrite Free, Phenol Free, Sulfur Free, Water Soluble
Fragrance
Mild Odor
Base Oil
Synthetic
Series
VP 910 P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP910P-055B
Zoro #
G404102871
UPC #
819432021251
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Specific Gravity
1.02
Fluid Properties
Bio Resistant, Chlorine Free, Nitrite Free, Phenol Free, Sulfur Free, Water Soluble
Item
Coolant
Fragrance
Mild Odor
Base Oil
Synthetic
Series
VP 910 P
Features
High Pressure Foam Control, Increased Sump Life
pH Value
9.4
Container Style
Drum
Color
Blue
Physical Form
Liquid
Cutting Fluid Sub-Category
Coolants
Application
Drilling, Grinding, Milling
For Use With
Ferrous Metals
Container Type
Drum
Coolant Refractometer Factor
3.1
Fluid Characteristics
Bio-Resistant, Chlorine Free, Corrosion Inhibition
Solution pH - Maximum
9.5
Form
Liquid
Recommended Concentration - Maximum
10 %
Material Compatibility
Copper, Nickel Alloys, Stainless Steel
Fluid Class
Synthetic

Description

Coolant, Container Size 55 gal, Drum, Blue, Application Drilling, Grinding, Milling

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.