Coolant, 55 gal., Drum
Mfr # VP930-055U
Zoro # G104102850
product price: $2,223.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Fluid Properties
Bio Resistant, Chlorine Free, Sulfur Free, Water Soluble
pH Value
9.4
Flash Point
581 Degrees F
Cutting Fluid Sub-Category
Coolants
Color
Amber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VP930-055U
Zoro #
G104102850
UPC #
819432021527
Country of Origin
United States
Dimensions
Container Size
55 gal
Details
Fluid Properties
Bio Resistant, Chlorine Free, Sulfur Free, Water Soluble
pH Value
9.4
Flash Point
581 Degrees F
Cutting Fluid Sub-Category
Coolants
Color
Amber
Specific Gravity
1.03
Container Style
Drum
Base Oil
Synthetic
Fragrance
Mild Odor
Application
Drilling, Grinding, Milling
Features
High Pressure Foam Control, Increased Sump Life
Item
Coolant
Series
VP 930
For Use With
Ferrous and Non-Ferrous Metals
Physical Form
Liquid
Container Type
Drum
Form
Liquid
Material Compatibility
Cast Iron, Copper, Stainless Steel
Coolant Refractometer Factor
3.1
Recommended Concentration - Maximum
10 %
Fluid Class
Synthetic
Solution pH - Maximum
9.5
Fluid Characteristics
Bio-Resistant, Chlorine Free, Corrosion Inhibition, Emulsion, Low Foam
Description
Coolant, Container Size 55 gal, Drum, Amber, Application Drilling, Grinding, Milling
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.