Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coolant, 55 gal., Drum

  • Mfr # VP940P-055B

  • Zoro # G104067241


product price: $2,400.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Fragrance
Mild Odor
Cutting Fluid Sub-Category
Coolants
Container Style
Drum
Application
Drilling, Grinding, Milling
Physical Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VP940P-055B
Zoro #
G104067241
UPC #
819432021602
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Fragrance
Mild Odor
Cutting Fluid Sub-Category
Coolants
Container Style
Drum
Item
Coolant
Application
Drilling, Grinding, Milling
Physical Form
Liquid
Flash Point
378 Degrees F
Base Oil
Synthetic
Specific Gravity
1.03
Fluid Properties
Bio Resistant, Chlorine Free, Nitrite Free, Phenol Free, Sulfur Free, Water Soluble
Series
VP 940 P
Features
High Pressure Foam Control, Increased Sump Life
For Use With
Carbide Grinding
pH Value
9.4
Color
Blue
Container Type
Drum
Solution pH - Maximum
9.5
Form
Liquid
Recommended Concentration - Maximum
10 %
Material Compatibility
Cast Iron, Copper, Stainless Steel
Fluid Characteristics
Bio-Resistant, Chlorine Free, Low Foam
Fluid Class
Synthetic
Industry
Aerospace
Coolant Refractometer Factor
2.5

Description

Coolant, Container Size 55 gal, Drum, Blue, Application Drilling, Grinding, Milling

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.