Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Lubricant, 16 oz., Blue

  • Mfr # VPTap Case 12B

  • Zoro # G3308377


product price: $144.99
/pk 12, $12.08/ea
Free Shipping & Returns

Key Features

Base Formulation
Water
Series
VP Tap
Container Type
Bottle
Flash Point
365 Degrees F
Features
Will Not Contaminate Coolants
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPTap Case 12B
Zoro #
G3308377
UPC #
819432021725
Country of Origin
United States

Dimensions

Container Size
16 fl oz

Details

Base Formulation
Water
Item
Tapping Fluid
Series
VP Tap
Container Type
Bottle
Flash Point
365 Degrees F
Features
Will Not Contaminate Coolants
pH Value
9.4
Physical Form
Liquid
Metal Compatibility
Ferrous and Non-Ferrous Materials
For Use With
Ferrous Metals
Application
Tapping
Specific Gravity
0.99
Fragrance
Mild Odor
Container Style
Bottle
Base Oil
Semi-Synthetic
Form
Liquid
Color
Blue
Fluid Properties
Chlorinated, Water Soluble
Cutting Fluid Sub-Category
Specialty Fluids
Material Compatibility
Brass, Bronze, Cast Iron, Ceramic, Composites, Copper, Steel, High Silica Aluminum Alloys, Inconel, Magnesium Alloys, Nickel Alloys, Non-Metallic Materials, Plastics, Stainless Steel, Titanium
Recommended Concentration - Minimum
10 %
Solution pH - Maximum
9.5
Fluid Characteristics
Bio-Resistant, Biodegradable, Boron Free, Chlorinated, Corrosion Inhibition, Emulsion, Heavy Metal Free, Low Foam, Minimum Quantity Lubricant - MQL, Nitrite Free, Nitrites, Non-Staining, Phenol Free, Sulfur Free, Zinc Free
Recommended Concentration - Maximum
100 %
Fluid Class
Semisynthetic
VOC Content - Descriptive
11.5g/L (Working Solution); 115g/L (Neat)

Description

Tapping Fluid, Container Size 16 fl oz, Bottle, Blue, Water, Metal Compatibility Ferrous and Non-Ferrous Materials, Application Tapping, Package Quantity 12

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.