Zoro Homepage

Cutting Lubricant, 55 gal., Blue

  • Mfr # VPTap-055B

  • Zoro # G3308395


product price: $2,293.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Color
Blue
Base Formulation
Water
For Use With
Ferrous Metals
Base Oil
Semi-Synthetic
Fragrance
Mild Odor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPTap-055B
Zoro #
G3308395
UPC #
819432021749
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Color
Blue
Base Formulation
Water
For Use With
Ferrous Metals
Base Oil
Semi-Synthetic
Fragrance
Mild Odor
pH Range - Concentrate
9.5
pH Value
9.4
Metal Compatibility
Ferrous and Non-Ferrous Materials
Physical Form
Liquid
Series
VP Tap
Cutting Fluid Sub-Category
Specialty Fluids
Container Type
Drum
Form
Liquid
Container Style
Drum
Fluid Properties
Chlorinated, Water Soluble
Flash Point
365 Degrees F
Features
Will Not Contaminate Coolants
Specific Gravity
0.99
Item
Tapping Fluid
Application
Tapping
pH Range - Operating
9.4
Material Compatibility
Steel
VOC Content - Descriptive
11.5g/L (Working Solution); 115g/L (Neat)
Solution pH - Maximum
9.5
Fluid Class
Semisynthetic

Description

Tapping Fluid, Container Size 55 gal, Drum, Blue, Water, Metal Compatibility Ferrous and Non-Ferrous Materials, Application Tapping

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.