Zoro Homepage

Cutting Oil, 220 gal., IBC Tote

  • Mfr # VP505P-220U

  • Zoro # G104102836


product price: $5,503.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.

Key Features

Series
VP 505 P
Specific Gravity
0.86
Cutting Fluid Sub-Category
Cutting Oils
Fragrance
Petroleum
Fluid Properties
Biodegradable, Chlorine Free, Phosphorus Free, Silicone Free, Sulfur Free, Zinc Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP505P-220U
Zoro #
G104102836
UPC #
819432020278
Country of Origin
United States

Dimensions

Container Size
220 gal

Details

Series
VP 505 P
Item
Cutting Oil
Specific Gravity
0.86
Cutting Fluid Sub-Category
Cutting Oils
Fragrance
Petroleum
Fluid Properties
Biodegradable, Chlorine Free, Phosphorus Free, Silicone Free, Sulfur Free, Zinc Free
Features
High Pressure Foam Control, Increased Sump Life
Flash Point
370 Degrees F
Container Style
IBC Tote
Application
Drilling, Grinding, Milling, Tapping
For Use With
Ferrous and Non-Ferrous Metals
Base Oil
Straight Oil
Color
Amber
Physical Form
Liquid
Container Type
Tote
Fluid Characteristics
Chlorine Free, Sulfur Free
Form
Liquid
Material Compatibility
Cast Iron, Copper, Nickel Alloys, Stainless Steel
Viscosity @ 40C
15 cSt

Description

Cutting Oil, Container Size 220 gal, Tote, Amber, Application Drilling, Grinding, Milling, Tapping

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.