Cutting Oil, 220 gal., IBC Tote
Mfr # VP525P-220U
Zoro # G204102866
product price: $7,837.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
Key Features
Base Oil
Straight Oil
Features
High Pressure Foam Control, Increased Sump Life
Fragrance
Petroleum
Fluid Properties
Biodegradable
Specific Gravity
0.91
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VP525P-220U
Zoro #
G204102866
UPC #
819432020414
Country of Origin
United States
Dimensions
Container Size
220 gal
Details
Base Oil
Straight Oil
Features
High Pressure Foam Control, Increased Sump Life
Fragrance
Petroleum
Fluid Properties
Biodegradable
Specific Gravity
0.91
Color
Amber
For Use With
Ferrous and Non-Ferrous Metals
Series
VP 525 P
Cutting Fluid Sub-Category
Cutting Oils
Flash Point
380 Degrees F
Item
Cutting Oil
Physical Form
Liquid
Application
Drilling, Grinding, Threading, Milling
Container Style
IBC Tote
Container Type
Tote
Fluid Characteristics
Chlorine Free, Sulfur Free
Viscosity @ 40C
22 cSt
Material Compatibility
Cast Iron, Copper, Nickel Alloys, Stainless Steel
Form
Liquid
Description
Cutting Oil, Container Size 220 gal, Tote, Amber, Application Drilling, Grinding, Threading, Milling
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.