Cutting Oil, 220 gal., IBC Tote
Mfr # VP580P-220U
Zoro # G604067277
product price: $7,187.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
Key Features
For Use With
Ferrous and Non-Ferrous Metals
Cutting Fluid Sub-Category
Cutting Oils
Base Oil
Straight Oil
Color
Amber
Physical Form
Liquid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VP580P-220U
Zoro #
G604067277
UPC #
819432020506
Country of Origin
United States
Dimensions
Container Size
220 gal
Details
For Use With
Ferrous and Non-Ferrous Metals
Cutting Fluid Sub-Category
Cutting Oils
Item
Cutting Oil
Base Oil
Straight Oil
Color
Amber
Physical Form
Liquid
Fluid Properties
Biodegradable
Series
VP 580 P
Features
High Pressure Foam Control, Increased Sump Life
Fragrance
Petroleum
Specific Gravity
0.91
Container Style
IBC Tote
Application
Drilling, Grinding, Milling, Tapping
Flash Point
335 Degrees F
Container Type
Tote
Viscosity @ 40C
22 cSt
Form
Liquid
Fluid Characteristics
Chlorinated, Minimum Quantity Lubricant - MQL, Sulfur Free
Material Compatibility
Cast Iron, Nickel Alloys, Stainless Steel
Description
Cutting Oil, Container Size 220 gal, Tote, Amber, Application Drilling, Grinding, Milling, Tapping
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.