Zoro Homepage

Cutting Oil, 275 gal., IBC Tote

  • Mfr # VP505P-275U

  • Zoro # G604102848


product price: $6,879.99
/ea
Item requires special delivery charges. A $710.00 per item surcharge will be applied.

Key Features

Fragrance
Petroleum
For Use With
Ferrous and Non-Ferrous Metals
Series
VP 505 P
Flash Point
370 Degrees F
Fluid Properties
Biodegradable, Chlorine Free, Phosphorus Free, Silicone Free, Sulfur Free, Zinc Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP505P-275U
Zoro #
G604102848
UPC #
819432020285
Country of Origin
United States

Dimensions

Container Size
275 gal

Details

Fragrance
Petroleum
For Use With
Ferrous and Non-Ferrous Metals
Series
VP 505 P
Item
Cutting Oil
Flash Point
370 Degrees F
Fluid Properties
Biodegradable, Chlorine Free, Phosphorus Free, Silicone Free, Sulfur Free, Zinc Free
Application
Drilling, Grinding, Milling, Tapping
Base Oil
Straight Oil
Container Style
IBC Tote
Specific Gravity
0.86
Color
Amber
Features
High Pressure Foam Control, Increased Sump Life
Cutting Fluid Sub-Category
Cutting Oils
Physical Form
Liquid
Container Type
Tote
Viscosity @ 40C
15 cSt
Fluid Characteristics
Chlorine Free, Sulfur Free
Material Compatibility
Cast Iron, Copper, Nickel Alloys, Stainless Steel
Form
Liquid

Description

Cutting Oil, Container Size 275 gal, Tote, Amber, Application Drilling, Grinding, Milling, Tapping

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.