Cutting Oil, 275 gal., IBC Tote
Mfr # VP520P-275U
Zoro # G904102876
product price: $7,658.99
/ea
Item requires special delivery charges. A $710.00 per item surcharge will be applied.
Key Features
Flash Point
450 Degrees F
Series
VP 520 P
Base Oil
Straight Oil
Physical Form
Liquid
Fragrance
Petroleum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VP520P-275U
Zoro #
G904102876
UPC #
819432020353
Country of Origin
United States
Dimensions
Container Size
275 gal
Details
Flash Point
450 Degrees F
Series
VP 520 P
Base Oil
Straight Oil
Physical Form
Liquid
Fragrance
Petroleum
Application
Drilling, Grinding, Threading, Milling, Tapping
Item
Cutting Oil
Specific Gravity
0.86
Container Style
IBC Tote
Cutting Fluid Sub-Category
Cutting Oils
Features
High Pressure Foam Control, Increased Sump Life
Color
Amber
For Use With
Ferrous and Non-Ferrous Metals
Fluid Properties
Chlorine Free, Nitrite Free, Phenol Free
Container Type
Tote
Viscosity @ 40C
77 cSt
Fluid Characteristics
Chlorine Free, Sulfur Free
Form
Liquid
Material Compatibility
Cast Iron, Copper, Nickel Alloys, Stainless Steel
Description
Cutting Oil, Container Size 275 gal, Tote, Amber, Application Drilling, Grinding, Threading, Milling, Tapping
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.