Cutting Oil, 275 gal., IBC Tote
Mfr # VP525P-275U
Zoro # G004102844
product price: $8,989.99
/ea
Item requires special delivery charges. A $710.00 per item surcharge will be applied.
Key Features
Specific Gravity
0.91
Application
Drilling, Grinding, Threading, Milling
For Use With
Ferrous and Non-Ferrous Metals
Flash Point
380 Degrees F
Color
Amber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VP525P-275U
Zoro #
G004102844
UPC #
819432020421
Country of Origin
United States
Dimensions
Container Size
275 gal
Details
Specific Gravity
0.91
Application
Drilling, Grinding, Threading, Milling
For Use With
Ferrous and Non-Ferrous Metals
Flash Point
380 Degrees F
Color
Amber
Fragrance
Petroleum
Item
Cutting Oil
Container Style
IBC Tote
Features
High Pressure Foam Control, Increased Sump Life
Base Oil
Straight Oil
Cutting Fluid Sub-Category
Cutting Oils
Physical Form
Liquid
Series
VP 525 P
Fluid Properties
Biodegradable
Container Type
Tote
Form
Liquid
Material Compatibility
Cast Iron, Copper, Nickel Alloys, Stainless Steel
Viscosity @ 40C
22 cSt
Fluid Characteristics
Chlorine Free, Sulfur Free
Description
Cutting Oil, Container Size 275 gal, Tote, Amber, Application Drilling, Grinding, Threading, Milling
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.