Cutting Oil, 275 gal., IBC Tote
Mfr # VP580P-275U
Zoro # G804067213
product price: $8,277.99
/eaKey Features
Cutting Fluid Sub-Category
Cutting Oils
Specific Gravity
0.91
Series
VP 580 P
For Use With
Ferrous and Non-Ferrous Metals
Fragrance
Petroleum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VP580P-275U
Zoro #
G804067213
UPC #
819432020513
Country of Origin
United States
Dimensions
Container Size
275 gal
Details
Cutting Fluid Sub-Category
Cutting Oils
Specific Gravity
0.91
Series
VP 580 P
For Use With
Ferrous and Non-Ferrous Metals
Fragrance
Petroleum
Physical Form
Liquid
Flash Point
335 Degrees F
Container Style
IBC Tote
Item
Cutting Oil
Features
High Pressure Foam Control, Increased Sump Life
Color
Amber
Fluid Properties
Biodegradable
Application
Drilling, Grinding, Milling, Tapping
Base Oil
Straight Oil
Container Type
Tote
Viscosity @ 40C
22 cSt
Material Compatibility
Cast Iron, Nickel Alloys, Stainless Steel
Fluid Characteristics
Chlorinated, Minimum Quantity Lubricant - MQL, Sulfur Free
Form
Liquid
Description
Cutting Oil, Container Size 275 gal, Tote, Amber, Application Drilling, Grinding, Milling, Tapping
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.