Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Oil, 5 gal., Pail

  • Mfr # VP525P-005U

  • Zoro # G504102870


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Cutting Fluid Sub-Category
Cutting Oils
Features
High Pressure Foam Control, Increased Sump Life
Container Style
Pail
Color
Amber
Application
Drilling, Grinding, Threading, Milling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP525P-005U
Zoro #
G504102870
UPC #
819432020391
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Cutting Fluid Sub-Category
Cutting Oils
Features
High Pressure Foam Control, Increased Sump Life
Container Style
Pail
Item
Cutting Oil
Color
Amber
Application
Drilling, Grinding, Threading, Milling
Fluid Properties
Biodegradable
For Use With
Ferrous and Non-Ferrous Metals
Fragrance
Petroleum
Series
VP 525 P
Base Oil
Straight Oil
Flash Point
380 Degrees F
Specific Gravity
0.91
Physical Form
Liquid
Container Type
Pail
Fluid Characteristics
Chlorine Free, Corrosion Inhibition, Heavy Metal Free, Low Foam, Minimum Quantity Lubricant - MQL, Nitrite Free, Nitrites, Non-Staining, Phenol Free, Silicon Free, Sulfurized
Fluid Class
Straight Oil
Material Compatibility
Brass, Bronze, Cast Iron, Ceramic, Composites, Copper, Steel, High Silica Aluminum Alloys, Inconel, Magnesium Alloys, Nickel Alloys, Non-Metallic Materials, Plastics, Stainless Steel, Titanium
Form
Liquid
Viscosity @ 40C
22 cSt

Description

Cutting Oil, Container Size 5 gal, Pail, Amber, Application Drilling, Grinding, Threading, Milling

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.