Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Oil, 5 gal., Pail

  • Mfr # VP580P-005U

  • Zoro # G604102862


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Fluid Properties
Biodegradable
Series
VP 580 P
Color
Amber
Flash Point
335 Degrees F
Base Oil
Straight Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP580P-005U
Zoro #
G604102862
UPC #
819432020483
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Fluid Properties
Biodegradable
Series
VP 580 P
Color
Amber
Flash Point
335 Degrees F
Base Oil
Straight Oil
Features
High Pressure Foam Control, Increased Sump Life
Item
Cutting Oil
Cutting Fluid Sub-Category
Cutting Oils
Fragrance
Petroleum
Container Style
Pail
Application
Drilling, Grinding, Milling, Tapping
Physical Form
Liquid
Specific Gravity
0.91
For Use With
Ferrous and Non-Ferrous Metals
Container Type
Pail
Fluid Characteristics
Chlorinated, Minimum Quantity Lubricant - MQL, Sulfur Free
Form
Liquid
Material Compatibility
Cast Iron, Nickel Alloys, Stainless Steel
Viscosity @ 40C
22 cSt

Description

Cutting Oil, Container Size 5 gal, Pail, Amber, Application Drilling, Grinding, Milling, Tapping

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.