Cutting Oil, 55 gal., Drum
Mfr # VP505P-055U
Zoro # G304102872
product price: $1,841.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Series
VP 505 P
Container Style
Drum
Color
Amber
Specific Gravity
0.86
Cutting Fluid Sub-Category
Cutting Oils
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VP505P-055U
Zoro #
G304102872
UPC #
819432020261
Country of Origin
United States
Dimensions
Container Size
55 gal
Details
Series
VP 505 P
Container Style
Drum
Color
Amber
Specific Gravity
0.86
Cutting Fluid Sub-Category
Cutting Oils
Flash Point
370 Degrees F
Physical Form
Liquid
Fragrance
Petroleum
Application
Drilling, Grinding, Milling, Tapping
Base Oil
Straight Oil
Fluid Properties
Biodegradable, Chlorine Free, Phosphorus Free, Silicone Free, Sulfur Free, Zinc Free
For Use With
Ferrous and Non-Ferrous Metals
Features
High Pressure Foam Control, Increased Sump Life
Item
Cutting Oil
Container Type
Drum
Fluid Characteristics
Chlorine Free, Sulfur Free
Viscosity @ 40C
15 cSt
Material Compatibility
Cast Iron, Copper, Nickel Alloys, Stainless Steel
Form
Liquid
Description
Cutting Oil, Container Size 55 gal, Drum, Amber, Application Drilling, Grinding, Milling, Tapping
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.