Zoro Homepage

Cutting Oil, 55 gal., Drum

  • Mfr # VP525P-055U

  • Zoro # G304102865


product price: $1,994.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Specific Gravity
0.91
Physical Form
Liquid
Application
Drilling, Grinding, Threading, Milling
Flash Point
380 Degrees F
Container Style
Drum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP525P-055U
Zoro #
G304102865
UPC #
819432020407
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Specific Gravity
0.91
Physical Form
Liquid
Application
Drilling, Grinding, Threading, Milling
Item
Cutting Oil
Flash Point
380 Degrees F
Container Style
Drum
Series
VP 525 P
Fragrance
Petroleum
Cutting Fluid Sub-Category
Cutting Oils
Base Oil
Straight Oil
Features
High Pressure Foam Control, Increased Sump Life
Fluid Properties
Biodegradable
Color
Amber
For Use With
Ferrous and Non-Ferrous Metals
Container Type
Drum
Viscosity @ 40C
22 cSt
Material Compatibility
Cast Iron, Copper, Nickel Alloys, Stainless Steel
Fluid Characteristics
Chlorine Free, Sulfur Free
Form
Liquid

Description

Cutting Oil, Container Size 55 gal, Drum, Amber, Application Drilling, Grinding, Threading, Milling

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.