Cutting Oil, 55 gal., Drum
Mfr # VP528P-055U
Zoro # G704102878
product price: $1,552.99
/eaKey Features
Fragrance
Petroleum
Features
High Pressure Foam Control, Increased Sump Life
Flash Point
332 Degrees F
Container Style
Drum
Application
Drilling, Grinding, Milling, Tapping
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VP528P-055U
Zoro #
G704102878
UPC #
819432020476
Country of Origin
United States
Dimensions
Container Size
55 gal
Details
Fragrance
Petroleum
Features
High Pressure Foam Control, Increased Sump Life
Flash Point
332 Degrees F
Container Style
Drum
Application
Drilling, Grinding, Milling, Tapping
Fluid Properties
Chlorinated, Water Soluble
Cutting Fluid Sub-Category
Cutting Oils
Item
Cutting Oil
Base Oil
Straight Oil
For Use With
Ferrous and Non-Ferrous Metals
Series
VP 528 P
Specific Gravity
0.93
Physical Form
Liquid
Color
Amber
Container Type
Drum
Material Compatibility
Cast Iron, Nickel Alloys, Stainless Steel
Fluid Characteristics
Chlorine Free, Sulfur Free
Description
Cutting Oil, Container Size 55 gal, Drum, Amber, Application Drilling, Grinding, Milling, Tapping
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.