Cutting Oil, 55 gal., Drum
Mfr # VP580P-055U
Zoro # G504102849
product price: $2,144.99
/eaKey Features
Cutting Fluid Sub-Category
Cutting Oils
Flash Point
335 Degrees F
Fragrance
Petroleum
Color
Amber
Application
Drilling, Grinding, Milling, Tapping
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VP580P-055U
Zoro #
G504102849
UPC #
819432020490
Country of Origin
United States
Dimensions
Container Size
55 gal
Details
Cutting Fluid Sub-Category
Cutting Oils
Flash Point
335 Degrees F
Fragrance
Petroleum
Color
Amber
Application
Drilling, Grinding, Milling, Tapping
Item
Cutting Oil
Features
High Pressure Foam Control, Increased Sump Life
Physical Form
Liquid
Specific Gravity
0.91
For Use With
Ferrous and Non-Ferrous Metals
Fluid Properties
Biodegradable
Base Oil
Straight Oil
Container Style
Drum
Series
VP 580 P
Container Type
Drum
Material Compatibility
Cast Iron, Nickel Alloys, Stainless Steel
Fluid Characteristics
Chlorinated, Minimum Quantity Lubricant - MQL, Sulfur Free
Form
Liquid
Viscosity @ 40C
22 cSt
Description
Cutting Oil, Container Size 55 gal, Drum, Amber, Application Drilling, Grinding, Milling, Tapping
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.