Cutting Oil, Amber, Pail, 5 gal., 9.4 pH
Mfr # VP520P-005U
Zoro # G9188606
product price: $176.99
/ea
Free Shipping & Returns
Key Features
Physical Form
Liquid
For Use With
All Metals
Fluid Type
Chlorine Free
Container Size
5 gal
Container Style
Pail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VP520P-005U
Zoro #
G9188606
UPC #
-
Country of Origin
United States
Dimensions
Container Size
5 gal
Size
5 gal.
Details
Physical Form
Liquid
For Use With
All Metals
Item
Cutting Oil
Fluid Type
Chlorine Free
Container Style
Pail
Flash Point
450 Degrees F
Color
Amber
Cutting Fluid Sub-Category
Cutting Oils
Application
Drilling, Grinding, Threading, Milling, Tapping
Features
High Pressure Foaming Control, Increased Sump Life
Fragrance
Petroleum
Base Oil
Straight Oil
Specific Gravity
0.86
Container Type
Pail
Series
VP 520 P
Fluid Class
Straight Oil
Material Compatibility
Brass, Bronze, Cast Iron, Ceramic, Composites, Copper, Steel, High Silica Aluminum Alloys, Inconel, Magnesium Alloys, Nickel Alloys, Non-Metallic Materials, Plastics, Stainless Steel, Titanium
Viscosity @ 40C
77 cSt
Form
Liquid
Fluid Characteristics
Chlorine Free, Corrosion Inhibition, Heavy Metal Free, Low Foam, Minimum Quantity Lubricant - MQL, Nitrite Free, Nitrites, Non-Staining, Phenol Free, Silicon Free, Sulfurized
Description
Cutting Oil, Container Size 5 gal, Pail, Amber, Application Drilling, Grinding, Threading, Milling, Tapping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.