Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Tool Cleaner, Green, 55 gal., Drum

  • Mfr # VAL-U-CLEAN-VP-055U

  • Zoro # G3308410


product price: $1,614.99
/ea
Additional $380.00 delivery surcharge applies per item.
See details

Key Features

Fluid Type
Bio Resistant, Nitrite Free, Phenol Free, Water Soluble
pH Range - Operating
9.7
Form
Liquid
Physical Form
Liquid
Sulfur-Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VAL-U-CLEAN-VP-055U
Zoro #
G3308410
UPC #
819432020209
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Fluid Type
Bio Resistant, Nitrite Free, Phenol Free, Water Soluble
pH Range - Operating
9.7
Form
Liquid
Physical Form
Liquid
Sulfur-Free
Yes
Application
General Shop Cleaning, Sump Cleaning
Container Type
Drum
pH Value
9.7
Cutting Fluid Sub-Category
Machine Cleaners
Chlorine-Free
Yes
For Use With
Machine Tools
Series
Val-U-Clean
Metal Compatibility
Machine Tools
Item
Machine & Sump Cleaner
Base Formulation
Water
Features
Includes a Rust Inhibitor for Corrosion Protection
Color
Green
Fragrance
Mild Odor
Fluid Properties
Bio Resistant, Chlorine Free, Nitrite Free, Phenol Free, Sulfur Free, Water Soluble
Container Style
Drum
Base Oil
Water Based
Specific Gravity
1.04
Fluid Characteristics
Corrosion Inhibition
Material Compatibility
Aluminum, Brass, Bronze, Cast Iron, Ceramic, Composites, Copper, Copper Alloys, Ferrous Metals, High Silica Aluminum Alloys, Inconel, Magnesium Alloys, Nickel Alloys, Non-Ferrous Metals, Non-Metallic Materials, Plastics, Stainless Steel, Steel, Titanium

Description

Machine & Sump Cleaner, Container Size 55 gal, Drum, Green, Application General Shop Cleaning, Sump Cleaning, Base Formulation Water, Chlorine-Free Yes, Features Includes a Rust Inhibitor for Corrosion Protection

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.