Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Tool Cleaner, Purple, 1 gal, Bottle

  • Mfr # K-5-P-6X1

  • Zoro # G3308456


product price: $265.99
/pk 6, $44.33/ea
Free Shipping & Returns

Key Features

Base Oil
Water Based
pH Value
12.0
Sulfur-Free
Yes
Cutting Fluid Sub-Category
Machine Cleaners
Fluid Properties
Bio Resistant, Chlorine Free, Nitrite Free, Phenol Free, Sulfur Free, Water Soluble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-5-P-6X1
Zoro #
G3308456
UPC #
819432020131
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Base Oil
Water Based
pH Value
12.0
Sulfur-Free
Yes
Item
General Purpose Process Cleaner
Cutting Fluid Sub-Category
Machine Cleaners
Fluid Properties
Bio Resistant, Chlorine Free, Nitrite Free, Phenol Free, Sulfur Free, Water Soluble
Container Style
Bottle
For Use With
Machine Tools
Application
General Shop Cleaning, Sump Cleaning
Metal Compatibility
Machine Tools
Chlorine-Free
Yes
Fragrance
Mild Odor
Specific Gravity
1.05
Form
Liquid
Base Formulation
Water
Color
Purple
Series
K-5-P
pH Range - Operating
12
Features
End Process Machine Cleaner
Physical Form
Liquid
Container Type
Bottle
Fluid Type
Bio Resistant, Nitrite Free, Phenol Free, Water Soluble
Solution pH - Maximum
12.5
Material Compatibility
Aluminum, Brass, Bronze, Cast Iron, Ceramic, Composites, Copper, Copper Alloys, Ferrous Metals, High Silica Aluminum Alloys, Inconel, Magnesium Alloys, Nickel Alloys, Non-Ferrous Metals, Non-Metallic Materials, Plastics, Stainless Steel, Steel, Titanium
Fluid Characteristics
Corrosion Inhibition

Description

General Purpose Process Cleaner, Container Size 1 gal, Bottle, Purple, Application General Shop Cleaning, Sump Cleaning, Base Formulation Water, Chlorine-Free Yes, Features End Process Machine Cleaner, Package Quantity 6

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.