Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Tool Cleaner, Purple, 55 gal., Drum

  • Mfr # K-5-P-055U

  • Zoro # G3308438


product price: $1,734.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Base Oil
Water Based
Cutting Fluid Sub-Category
Machine Cleaners
For Use With
Machine Tools
Physical Form
Liquid
Metal Compatibility
Machine Tools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-5-P-055U
Zoro #
G3308438
UPC #
819432020124
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Base Oil
Water Based
Cutting Fluid Sub-Category
Machine Cleaners
For Use With
Machine Tools
Physical Form
Liquid
Metal Compatibility
Machine Tools
pH Range - Operating
12
Container Type
Drum
Series
K-5-P
pH Value
12.0
Features
End Process Machine Cleaner
Container Style
Drum
Sulfur-Free
Yes
Chlorine-Free
Yes
Fluid Properties
Bio Resistant, Chlorine Free, Nitrite Free, Phenol Free, Sulfur Free, Water Soluble
Application
General Shop Cleaning, Sump Cleaning
Form
Liquid
Specific Gravity
1.05
Item
General Purpose Process Cleaner
Color
Purple
Fragrance
Mild Odor
Fluid Type
Bio Resistant, Nitrite Free, Phenol Free, Water Soluble
Base Formulation
Water
Solution pH - Maximum
12.5
Fluid Characteristics
Corrosion Inhibition
Material Compatibility
Aluminum, Brass, Bronze, Cast Iron, Ceramic, Composites, Copper, Copper Alloys, Ferrous Metals, High Silica Aluminum Alloys, Inconel, Magnesium Alloys, Nickel Alloys, Non-Ferrous Metals, Non-Metallic Materials, Plastics, Stainless Steel, Steel, Titanium

Description

General Purpose Process Cleaner, Container Size 55 gal, Drum, Purple, Application General Shop Cleaning, Sump Cleaning, Base Formulation Water, Chlorine-Free Yes, Features End Process Machine Cleaner

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.