Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Semi-Synthetic Coolant, Pail, 5gal., 9.4 pH

  • Mfr # VP850-005U

  • Zoro # G9188667


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Base Oil
Semi-Synthetic
Fragrance
Mild Odor
Container Type
Pail
Flash Point
384 Degrees F
Container Style
Pail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP850-005U
Zoro #
G9188667
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 gal
Size
5 gal.

Details

Base Oil
Semi-Synthetic
Fragrance
Mild Odor
Container Type
Pail
Flash Point
384 Degrees F
Container Style
Pail
Application
Drilling, Grinding, Milling
Fluid Type
Chlorine Free
Item
Coolant
Color
Amber
Specific Gravity
0.98
pH Value
9.4
Features
High Pressure Foaming Control, Increased Sump Life
Cutting Fluid Sub-Category
Coolants
Physical Form
Liquid
Series
VP 850
Recommended Concentration - Maximum
10 %
Solution pH - Maximum
9.5
Form
Liquid
Recommended Concentration - Minimum
5 %
Fluid Class
Semisynthetic
Coolant Refractometer Factor
1.6
Material Compatibility
Brass, Bronze, Cast Iron, Ceramic, Composites, Copper, Steel, High Silica Aluminum Alloys, Inconel, Magnesium Alloys, Nickel Alloys, Non-Metallic Materials, Plastics, Stainless Steel, Titanium
Fluid Characteristics
Bio-Resistant, Biodegradable, Boron Free, Chlorine Free, Corrosion Inhibition, Emulsion, Heavy Metal Free, Low Foam, Minimum Quantity Lubricant - MQL, Nitrite Free, Nitrites, Non-Staining, Phenol Free, Sulfur Free, Zinc Free

Description

Coolant, Container Size 5 gal, Pail, Amber, Application Drilling, Grinding, Milling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.