Zoro Homepage

Soluble Oil, 220 gal., Drum

  • Mfr # VP650P-220U

  • Zoro # G704067283


product price: $6,719.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.

Key Features

Fragrance
Mild Odor
Cutting Fluid Sub-Category
Coolants
Container Style
Drum
Series
VP 650 P
pH Value
9.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP650P-220U
Zoro #
G704067283
UPC #
819432020605
Country of Origin
United States

Dimensions

Container Size
220 gal

Details

Item
Soluble Oil
Fragrance
Mild Odor
Cutting Fluid Sub-Category
Coolants
Container Style
Drum
Series
VP 650 P
pH Value
9.4
Application
Drilling, Milling, Tapping
Fluid Properties
Chlorinated, Water Soluble
For Use With
Ferrous and Non-Ferrous Metals
Color
Amber
Features
High Pressure Foam Control, Increased Sump Life
Physical Form
Liquid
Flash Point
360 Degrees F
Base Oil
Petroleum
Specific Gravity
1.02
Container Type
Drum
Coolant Refractometer Factor
1
Fluid Characteristics
Bio-Resistant, Corrosion Inhibition
Material Compatibility
Copper, Nickel Alloys, Stainless Steel
Form
Liquid
Fluid Class
Soluble Oil
Solution pH - Maximum
9.4
Recommended Concentration - Maximum
10 %

Description

Soluble Oil, Container Size 220 gal, Drum, Amber, Application Drilling, Milling, Tapping

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.