Soluble Oil, 220 gal., IBC Tote
Mfr # VP650P-220B
Zoro # G104067234
product price: $6,719.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
Key Features
Fragrance
Mild Odor
Cutting Fluid Sub-Category
Coolants
Flash Point
360 Degrees F
Base Oil
Petroleum
For Use With
Ferrous and Non-Ferrous Metals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VP650P-220B
Zoro #
G104067234
UPC #
819432020599
Country of Origin
United States
Dimensions
Container Size
220 gal
Details
Fragrance
Mild Odor
Cutting Fluid Sub-Category
Coolants
Flash Point
360 Degrees F
Base Oil
Petroleum
For Use With
Ferrous and Non-Ferrous Metals
Series
VP 650 P
pH Value
9.4
Specific Gravity
1.02
Features
High Pressure Foam Control, Increased Sump Life
Item
Soluble Oil
Color
Blue
Container Style
IBC Tote
Fluid Properties
Chlorinated, Water Soluble
Physical Form
Liquid
Application
Drilling, Milling, Tapping
Container Type
Tote
Recommended Concentration - Maximum
10 %
Coolant Refractometer Factor
1
Material Compatibility
Copper, Nickel Alloys, Stainless Steel
Solution pH - Maximum
9.4
Fluid Characteristics
Bio-Resistant, Corrosion Inhibition
Fluid Class
Soluble Oil
Form
Liquid
Description
Soluble Oil, Container Size 220 gal, Tote, Blue, Application Drilling, Milling, Tapping
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.