Soluble Oil, 275 gal., IBC Tote
Mfr # VP650P-275B
Zoro # G404067200
product price: $8,544.99
/ea
Item requires special delivery charges. A $710.00 per item surcharge will be applied.
Key Features
Flash Point
360 Degrees F
pH Value
9.4
Container Style
IBC Tote
Base Oil
Petroleum
For Use With
Ferrous and Non-Ferrous Metals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VP650P-275B
Zoro #
G404067200
UPC #
819432020612
Country of Origin
United States
Dimensions
Container Size
275 gal
Details
Flash Point
360 Degrees F
pH Value
9.4
Container Style
IBC Tote
Base Oil
Petroleum
For Use With
Ferrous and Non-Ferrous Metals
Cutting Fluid Sub-Category
Coolants
Series
VP 650 P
Features
High Pressure Foam Control, Increased Sump Life
Color
Blue
Specific Gravity
1.02
Fluid Properties
Chlorinated, Water Soluble
Application
Drilling, Milling, Tapping
Physical Form
Liquid
Item
Soluble Oil
Fragrance
Mild Odor
Container Type
Tote
Form
Liquid
Fluid Class
Soluble Oil
Recommended Concentration - Maximum
10 %
Fluid Characteristics
Bio-Resistant, Corrosion Inhibition
Solution pH - Maximum
9.4
Coolant Refractometer Factor
1
Material Compatibility
Copper, Nickel Alloys, Stainless Steel
Description
Soluble Oil, Container Size 275 gal, Tote, Blue, Application Drilling, Milling, Tapping
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.