Soluble Oil, 55 gal., Drum
Mfr # VP650P-055B
Zoro # G504067261
product price: $2,032.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Specific Gravity
1.02
Cutting Fluid Sub-Category
Coolants
Series
VP 650 P
Fluid Properties
Chlorinated, Water Soluble
Fragrance
Mild Odor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VP650P-055B
Zoro #
G504067261
UPC #
819432020575
Country of Origin
United States
Dimensions
Container Size
55 gal
Details
Specific Gravity
1.02
Cutting Fluid Sub-Category
Coolants
Series
VP 650 P
Fluid Properties
Chlorinated, Water Soluble
Fragrance
Mild Odor
Base Oil
Petroleum
Features
High Pressure Foam Control, Increased Sump Life
Physical Form
Liquid
Application
Drilling, Milling, Tapping
pH Value
9.4
Item
Soluble Oil
Container Style
Drum
For Use With
Ferrous and Non-Ferrous Metals
Color
Blue
Flash Point
360 Degrees F
Container Type
Drum
Fluid Characteristics
Bio-Resistant, Corrosion Inhibition
Form
Liquid
Fluid Class
Soluble Oil
Solution pH - Maximum
9.4
Material Compatibility
Copper, Nickel Alloys, Stainless Steel
Recommended Concentration - Maximum
10 %
Coolant Refractometer Factor
1
Description
Soluble Oil, Container Size 55 gal, Drum, Blue, Application Drilling, Milling, Tapping
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.