Synthetic Coolant, Amber, Pail, 5 gal.
Mfr # VP910P-055U
Zoro # G9188387
product price: $1,774.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Size
55 gal.
Fluid Type
Chlorine Free
Fragrance
Mild Odor
Physical Form
Liquid
Cutting Fluid Sub-Category
Coolants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VP910P-055U
Zoro #
G9188387
UPC #
-
Country of Origin
United States
Dimensions
Size
55 gal.
Container Size
55 gal
Details
Fluid Type
Chlorine Free
Fragrance
Mild Odor
Physical Form
Liquid
Cutting Fluid Sub-Category
Coolants
Color
Amber
For Use With
Ferrous Metals
Item
Coolant
Specific Gravity
1.02
Base Oil
Synthetic
Container Style
Drum
Application
Drilling, Grinding, Milling
Container Type
Drum
pH Value
9.4
Features
High Pressure Foaming Control, Increased Sump Life
Series
VP 910 P
Material Compatibility
Copper, Nickel Alloys, Stainless Steel
Fluid Class
Synthetic
Fluid Characteristics
Bio-Resistant, Chlorine Free, Corrosion Inhibition
Coolant Refractometer Factor
3.1
Solution pH - Maximum
9.5
Form
Liquid
Recommended Concentration - Maximum
10 %
Description
Coolant, Container Size 55 gal, Drum, Amber, Application Drilling, Grinding, Milling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.