Rod Straightener 10 Ton
- Mfr # V10RS-D1506C
- Zoro # G224228447
product price:Â
$
7,618.99
/ea
Free Shipping & Returns
Key Features
Material
HT Alloy Cast Chrome Molly Steel
Includes
Pistol Grip Trigger Activation
Safety
Trigger Guard
Rod Straightener
25 lbs
Capacity of Mild Steel (Gauge)
60,000 TS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V10RS-D1506C
- Zoro #
- G224228447
- UPC #
- -
- Country of Origin
- United States
- Material
- HT Alloy Cast Chrome Molly Steel
- Includes
- Pistol Grip Trigger Activation
- Safety
- Trigger Guard
- Rod Straightener
- 25 lbs
- Item
- Rod Straightener 10 Ton
- Capacity of Mild Steel (Gauge)
- 60,000 TS
- Cutting Capacity Round (In.)
- 1.5 in
- Color
- Gray
- Finish
- Painted/ Bare
- Application
- Rod Straightening
- Durability
- Hard Plated Ram
Dimensions
- Width (In.)
- 8.2 in
- Length (In.)
- 18.2 in
- Inside Diameter
- 2.2 in
- Height (In.)
- 5.125 in
- Outside Dia. Tubing (In.)
- 9 in
Description
Rod Straightener 10 Ton , Capacity 1.5" Diameter Material With a Tensile Strength of 60,000 PSI, 4,500 psi Hydraulic pressure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.