Rod Straightener 5 Ton
- Mfr # VHS5RS-C2118C
- Zoro # G524228451
product price:Â
$
6,348.99
/ea
Free Shipping & Returns
Key Features
Application
Rod Straightening
Cutting Capacity Round (In.)
1 in
Width (In.)
7 in
Durability
Hard Plated Ram
Inside Diameter
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VHS5RS-C2118C
- Zoro #
- G524228451
- UPC #
- -
- Country of Origin
- United States
- Application
- Rod Straightening
- Cutting Capacity Round (In.)
- 1 in
- Durability
- Hard Plated Ram
- Capacity of Mild Steel (Gauge)
- 60,000 TS
- Material
- HT Alloy Cast Chrome Molly Steel
- Color
- Gray
- Item
- Rod Straightener 5 Ton
- Includes
- Trigger Activation
- Lightweight Rod Straightener
- 7 lbs
- Finish
- Painted/ Bare
- Safety
- Trigger Guard
Dimensions
- Width (In.)
- 7 in
- Inside Diameter
- 1 in
- Length (In.)
- 10 in
- Outside Dia. Tubing (In.)
- 8 in
- Height (In.)
- 8 in
Description
Rod Straightener 5 Ton, Capacity 1" Diameter Material With a Tensile Strength of 60,000 PSI, 10,000 psi Hydraulic pressure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.