Zoro Homepage
This item is Discontinued.
Valemo Controls Zone Valve, 2-way, 1/2" Sweat, 24 VAC W/ End Switch V2212-A1S

Zone Valve, 2-way, 1/2" Sweat, 24 VAC W/ End Switch (Discontinued)

  • Mfr # V2212-A1S
  • Zoro # G6291477
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V2212-A1S
Zoro #
G6291477
UPC #
859301005098
Country of Origin
China

Dimensions

Connection Type/Size (In.)
Sweat 1/2

Details

Item
Zone Valve
Body Material
Brass
Valve Design
2-Way
Connection Type
Sweat
Voltage
24
Type
Normally Closed
Electrical Connections
18" Leads
Includes
End Switch
Frequency (Hz)
50/60

Description

Superior performance, durable construction, economically priced. Controlling flow of water in hydronic heating or cooling systems. Includes end switch for signal feedback and control, or use without end-switch feedback (simply not connecting switch wires). Quick removal of power head with FastFit design. Corrosion-resistant, stainless steel housing. Aluminum cover. Configuration: 2-way (2 port) Valve Body: 1/2" forged brass Connection: soldering / sweat Position: Normally Closed (NC) Capacity (Cv): 2.5 Close-Off (psi): 50 Voltage: 24 VAC Frequency: 50/60 Hz. End Switch: 24V, 2A Installation: 18" Lead Wires Heavy-duty motor with all metal gears. Quality tested for over 100K cycles for flawless operation. UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.