Shop VALIANCE BY HOSHIZAKI

Freezer, 115V, Silver, 60 Hz

  • Mfr # VUF48A
  • Zoro # G216267126

product price: 
$
2,480.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Refrigerator Style
Undercounter
Color
Silver
Number of Doors
2
Overall Depth
30 in
Overall Height
33 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VUF48A
Zoro #
G216267126
UPC #
-
Country of Origin
Guatemala
Refrigerator Style
Undercounter
Color
Silver
Number of Doors
2
Voltage
115V
Control Type
Adjustable Dial
Current
1.7 A
Refrigerant Type
R-290
Freezer Capacity
12.1 cu ft
Item
Freezer
Door Style
Solid
Perfomance
Commercial
Refrigerant Charge
2.3 oz
Includes Freezer
Yes
Shelf Material
Wire
Includes Ice Maker
No
Weight
290 lb
Features
Front Breathing Airflow Design
Defrost
Automatic
Door Swing
Left, Right
Door Hinge
Positive Close
Number of Shelves
2
Total Capacity
12.1 cu ft
Includes Ice Dispenser
No
Maximum Freezer Temperature
100 Degrees F
Includes
(4) 4 in Stem Casters (2) with Brakes
Energy Star Compliant
Yes
Antimicrobial
No
Plumbing Required
No
Minimum Freezer Temperature
45 Degrees F
Standards
Energy Star, UL
Includes Water Dispenser
No
Plug Type
5-15P
Power Source
Electric
Frequency
60 Hz
Power Source - TS Only
Electric
Power Source - old
Electric
Wire Color
Silver

Dimensions

Overall Depth
30 in
Overall Height
33 3/4 in
Manufacturer Warranty Length
3 Years Labor, 4 Years Parts, 5 Years Compressor
Overall Width
47 3/4 in
Freezer Interior Height
24 7/8 in
Cord Length
9 ft
Freezer Interior Depth
10 7/8 in
Fits Chest Size
Front Breathing Airflow Design

Description

Refrigerator, Refrigerator Style Undercounter, Total Capacity 12.1 cu ft, Refrigerator Capacity Not Applicable, Freezer Capacity 12.1 cu ft, Overall Height 33 3/4 in, Overall Width 47 3/4 in, Overall Depth 30 in, Color Silver, Energy Star Compliant Yes, Number of Shelves 2, Defrost Automatic, Number of Doors 2, Includes Ice Maker No, Includes Freezer Yes, Control Type Adjustable Dial, Antimicrobial No, Cord Length 9 ft, Current 1.7 A, Door Hinge Positive Close, Door Style Solid

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.