Curved Back Bev, Aluminum, 10x16" Shoe
Mfr # F83881A5
Zoro # G7074229
product price: $616.99
/ea
Free Shipping & Returns
Key Features
Overall Height
51"
Overall Width
20"
Material
Aluminum
Load Capacity
600 lb
Wheel Type
Pneumatic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F83881A5
Zoro #
G7074229
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
51"
Overall Width
20"
Wheel Diameter
10"
Details
Material
Aluminum
Load Capacity
600 lb
Item
Curved Back Bev,Aluminum,10x16" Shoe
Wheel Type
Pneumatic
Description
Curved Back Bev,Aluminum,10x16 In. Shoe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.