Shop VALLEY CRAFT
See all product information
Create Account
Curved Back Bev, Aluminum, 8x16" Shoe
- Mfr # F83880A6
- Zoro # G7197620
product price:Â
$
568.99
/ea
Free Shipping & Returns
Key Features
Overall Height
51"
Overall Width
20"
Material
Aluminum
Load Capacity
600 lb
Wheel Type
Pneumatic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F83880A6
- Zoro #
- G7197620
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 51"
- Overall Width
- 20"
- Wheel Diameter
- 10"
Details
- Material
- Aluminum
- Load Capacity
- 600 lb
- Item
- Curved Back Bev,Aluminum,8x16" Shoe
- Wheel Type
- Pneumatic
Description
Curved Back Bev,Aluminum,8x16 In. Shoe
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.