Zoro Homepage

Cylinder Hand Truck, Single, 14" Cylinder

  • Mfr # F83665A7

  • Zoro # G512101353


product price: $1,036.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Overall Width
22 in
Material
Aluminum
Load Capacity
600 lb
Wheel Type
(2) 10" Pneumatic
Depth
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F83665A7
Zoro #
G512101353
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
22 in
Depth
20 in

Details

Material
Aluminum
Load Capacity
600 lb
Item
Hand Truck
Wheel Type
(2) 10" Pneumatic

Description

Valley Craft’s Deluxe Commercial Hand Truck is designed for regular heavy duty use throughout your facility or on the run. Commonly used for beverage delivery and handling, this hand truck is built to withstand the most rigorous use. Side guards provide additional product stability and protection.
Constructed of premium aluminum with solid welds, commercial hand trucks provide superior durability. Units are lightweight, spark resistant, and have a capacity of 600 lbs. Easily maneuver hand truck over various terrain on (2) 10” pneumatic wheels. Each hand truck has dual rubber grip handles for improved control, a reinforced loop grip top for simplified tilting, and a spacious 20x 10” shoe.
Valley Craft’s Deluxe Commercial Hand Truck are fully welded and built to withstand a variety of environments and elements. Products are shipped fully assembled, ready-to-use, and are made in the U.S.A.


  • •Professional hand truck for rigorous universal needs.
  • •Side guards provide additional product stability and protection.
  • •Aluminum frame is lightweight for easy handling, and spark resistant.
  • •20"W x 10"D steel shoe.
  • •Maneuvers easily on (2) 10” pneumatic wheels.
  • •Ergonomic design with rubber grip twin handles and full loop handle.
  • •22"W x 20"D x 49"H.
  • •600 lb. capacity.
  • •Heavy duty aluminum construction with solid welds.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.