Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylinder Hand Truck, Single, 9" Cylinder

  • Mfr # F83971A6

  • Zoro # G212101370


product price: $932.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Width
19 in
Material
Aluminum
Load Capacity
600 lb
Wheel Type
(2) 10" Pneumatic
Depth
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F83971A6
Zoro #
G212101370
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
19 in
Depth
20 in

Details

Material
Aluminum
Load Capacity
600 lb
Item
Hand Truck
Wheel Type
(2) 10" Pneumatic

Description

Valley Craft’s Curved Back Commercial Hand Truck is designed for regular heavy duty use throughout your facility or on the run. Commonly used for beverage delivery and handling, this hand truck is built to withstand the most rigorous use. The curved back conforms to barrels and other cylinder-shaped items.
Constructed of premium aluminum with solid welds, commercial hand trucks provide superior durability. Units are lightweight, spark resistant, and have a capacity of 600 lbs. Easily maneuver hand trucks over various terrain on (2) 10” pneumatic wheels. Each hand truck has dual rubber grip handles for improved control, a reinforced loop grip top for simplified tilting, and a spacious 16 x 10” shoe. While the curved back is ideal for primarily cylinder-shaped items, the side frames double to create a Standard (for flat 14” or wider items) and can handle flat items as well. The included hand brake gives operators added control and safety while handling heavy loads or on uneven surfaces.
Valley Craft’s Curved Back Commercial Hand Trucks are fully welded and built to withstand a variety of environments and elements. Products are shipped fully assembled, ready-to-use, and are made in the U.S.A.


  • •Professional hand truck for rigorous universal needs.
  • •Curved back ideal for keg deliveries, barrels, and other cylinder-shaped items.
  • •Aluminum frame is lightweight for easy handling, and spark resistant.
  • •16"W x 10"D steel shoe.
  • •Maneuvers easily on (2) 10” pneumatic wheels.
  • •Hand brake provides added control and safety.
  • •Ergonomic design with rubber grip twin handles and full loop handle.
  • •19"W x 20"D x 51"H.
  • •600 lb. capacity.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.