Zoro Homepage

Drum Handler, Rotating, 800 Lb Cap

  • Mfr # F88565C7

  • Zoro # G9844301


product price: $8,146.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Includes
12V DC Battery
Overall Height
78 in
Dia.
14 in to 24 in
Finish
Wet Spray Air Dry
Type
Portable Lift
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F88565C7
Zoro #
G9844301
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
78 in
Dia.
14 in to 24 in
Overall Width
30 in
Level Height
78 in
Dispensing Height
72 in
Overall Length
43 in
Front Wheel Diameter
6 in
For Minimum Drum Diameter
14 in
Rear Wheel Diameter
4 in
Rotation Height
78 in
For Maximum Drum Diameter
24 in
Overall WxDxH
30 in x 78 in
For Maximum Drum Height
34 in
Overall Depth
43 in

Details

Item
Manual Portable Lift
Includes
12V DC Battery
Finish
Wet Spray Air Dry
Type
Portable Lift
Wheels
(2) 6 in x 1-1/2 in polyolefin and (2) 4 in x 1-1/2 in Polyurethane swivel casters
Voltage
12V
Total Raise Time
3.4" por Segundo
Drum Rotation
360 Degrees
Load Capacity
800 lb
Construction
Steel
Drum Capacity
55 gal
Number of Drums
1
Casters
(2) 6 in x 1-1/2 in polyolefin and (2) 4 in x 1-1/2 in Polyurethane swivel casters
Lowest Position of Jaws
13-1/2"
Max. Lift
71 1/2 in
Clearance Between Legs
25 in
Rotation Angle
360 Degrees
Forward Tilt
360 Degrees
Product Type
Drum Lifter
Power Source
Battery
For Drum Material
Fiber, Metal, Plastic
Weight Capacity
800 lb
Caster Type
(2) Rigid in Front, (2) Swivel
Assembly
Fully Assembled
Drum Securing Mechanism
Strap
Operating Voltage
12V DC
Wheel Type
Caster
Housing Finish
Powder Coated
Portability
Casters
Wheel Material
Polyolefin, Polyurethane
Housing Material
Steel
Features
Counterweighted, Powered Lifting and Rotating, Ready to Use, Standalone Unit
For Number of Drums
1
Raise Time
3.4 in/sec
For Drum Capacity
55 gal
Vertical Lift
71 in
For Container Type
Drums
Includes Battery
Batteries Included
Grip Location
Body
Drum Tilt Control
Power Tilt
Drum Orientation
Vertical
Electrical Connection
Power Cord
Number of Wheels
4

Description

Manual Portable Lift, Dispensing Height 72 in, Drum Orientation Vertical, Drum Rotation 360 Degrees , Drum Tilt Control Power Tilt, Drum Securing Mechanism Strap, Electrical Connection Power Cord, For Container Type Drums, For Drum Capacity 55 gal, For Drum Material Fiber, Metal, Plastic, For Maximum Drum Diameter 24 in, For Maximum Drum Height 34 in, For Minimum Drum Diameter 14 in, Forward Tilt 360 Degrees , Number of Grip Points Not Applicable, Grip Location Body, Operating Voltage 12V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.