Zoro Homepage

Drum Lift and Rotator, Semi-Powered

  • Mfr # F88586C2

  • Zoro # G412846095


product price: $11,349.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.

Key Features

Overall Length
45 in
Overall Width
30 in
Material
Steel
Color
Green
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F88586C2
Zoro #
G412846095
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
45 in
Overall Width
30 in

Details

Material
Steel
Color
Green
Load Capacity
800 lb
Item
Drum Rotator
Casters
(2) 6" Front Rigid & (2) 4" Rear Swivel
Finish
Powder Coat Paint
Voltage
12V Battery Powered, Rechargable

Description

Valley Craft’s 90” Semi-Powered Drum Lifts and Rotators simplifies the lifting and rotating of drums by utilizing power. Drums electronically clamp and lift up to 84” in height in less than 30 seconds, and can hydraulically rotate up to 360° continuously in either direction. Compatible with all drum styles (steel, plastic and fiber), units offer convenient push/pull transporting as needed.
The Grip configuration (Roto-Grip) combines jaws with an electronic actuator to grab drums (18-28”), requiring no manual assistance. With an 800 lb. capacity it is simple to maneuver unit on (4) casters (2) 6” front rigid, and (2) 4” rear swivel). Power source is a 12V DC battery (included) that plugs into any standard outlet using an extension cord (not included). Designed as a standalone lift and rotator, forklift assistance is not required.
Standard straddle units have extended front legs that go under pallets/shelving or on the outside of the drums when being handled. Optional floor locks are available (sold separately).
Valley Craft’s Semi-Powered Drum Lifts and Rotators improve the safety and productivity of any facility that is lifting, rotating, and transporting drums. Constructed of heavy gauge steel with a premium powder coat paint finish in green, you can be confident these units are built to last. All products are shipped fully assembled, ready-to-use, and are made in the U.S.A.


  • •Safely and ergonomically lift, rotate, and maneuver drums throughout your facility.
  • •Standalone unit (no forklift required).
  • •24V battery powered lift and rotate, manual drive.
  • •Raise middle of drum to a maximum height of 84” off the floor.
  • •Minimum center grip height of 13” off the floor.
  • •Rotate 360° continuously in either direction, at 6 RPM
  • •Straddle legs extend under pallets, shelving, or on outside of drums.
  • •Electronic jaws for securing drums.
  • •Compatible with steel/plastic/fiber drums, 30-55 gallons (18-24” in diameter).
  • •Manuevers easily on 4 casters: (2) 6" front rigid, (2) 4" rear swivel.
  • •45"L x 30"W x 90"H.
  • •800 lb. capacity.
  • •Heavy gauge steel construction.
  • •Premium powder coat paint finish in green.
  • •Accessory options include: floor lock (sold separately).
  • •Ships fully assembled, ready to use.
  • •Made in the U.S.A.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.