Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 147 Bins

  • Mfr # F87843A3

  • Zoro # G9842567


product price:  $1,948.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
48 in
Overall Depth
24"
Overall Height
78 in
Duty Rating
Extra-Heavy Duty
Number of Bins
147
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F87843A3
Zoro #
G9842567
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
24"
Overall Height
78 in
Bin Depth
(24) 11 in, (3) 15 in, (6) 15 in, (64) 5 in, (64) 7 in
Bin Height
(24) 5 in, (3) 7 in, (6) 7 in, (64) 3 in
Bin Width
(24) 6 in, (3) 8 in, (6) 18 in, (64) 4 in
Height of Cabinet
78 in
Width of Cabinet
48 in
Depth of Cabinet
24 in
Cabinet Height Range
Full Height (59" and Taller)
Overall WxD
48 in x 24 in
Bin HxWxD
(13) 7 in x 8 1/4 in x 14 3/4 in, (24) 5 in x 5 1/2 in x 11 in, (6) 7 in x 16 1/2 in x 14 3/4 in, (64) 3 in x 4 1/8 in x 5 1/2 in, (64) 3 in x 4 1/8 in x 7 1/2 in
Panel Material Thickness
14 ga
Overall WxDxH
48 in x 24 in 78 in

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
147
Color
Smoke Gray
Number of Shelves
0
Item
Bin Cabinet
Door Type
Flush
Item - Bin Cabinets
Bin Cabinet
Cabinet Handle Style
Swing
Cabinet Type
Bin cabinet
Material - Cabinets
Steel
Material
Steel
Finish
Powder Coated
Lock Type
3 pt. Locking Handle
Gauge
14
Bin Cabinet Style
Louvered Panel
Bins per Door
128
Assembled/Unassembled
Assembled
Cabinet Locking Mechanism
Keyed
Bins per Cabinet
43
Locking Cabinet
Yes
Number of Door Shelves
0
Wall Mounted/Stand Alone
Stand Alone
Total Number of Shelves
0
Mobile/Stationary
Stationary
Total Number of Door Bins
128
Includes
64 XS bins (4 inW x 5 inL x 3 inH). 64 S bins (4 inW x 7 inL x 3 inH). 24 M bins (6 inW x 11 inL x 5 inH). 3 L bins (8 inW x 15 inL x 7 inH). 6 XL bins (18 inW x 15 inL x 7 inH).
Bin Color
Yellow
Number of Cabinet Shelves
0
Total Number of Bins
171
Locking Points
3 Points
Total Number of Drawers
0
Cabinet Strength Rating
Heavy Duty
Bin Material
Plastic
Method of Construction
Welded
Total Capacity
1,500 lb
Finish - Cabinets
Powder Coated
Bin Cabinet Door Style
Louvered Panel
Load Capacity
1,500 lb
Cabinet Color
Gray
Bin Style
(120) Extra Small, (18) Extra Large, (9) Large
Frame Assembled
Assembled
Overall Load Capacity
1,500 lb
Cabinet Finish
Powder Coated
Bin Louvered Panel Location
Door and Cabinet Back
Color Family
Gray
Mobility
Stationary
Door Type
Flush
Cabinet Material
Steel
Cabinet Storage Components
Bins, Shelves

Description

Bin and Shelf Cabinet, Bin Color Yellow, Bin HxWxD (13) 7 in x 8 1/4 in x 14 3/4 in, (24) 5 in x 5 1/2 in x 11 in, (6) 7 in x 16 1/2 in x 14 3/4 in, (64) 3 in x 4 1/8 in x 5 1/2 in, (64) 3 in x 4 1/8 in x 7 1/2 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 147, Number of Shelves 0, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Bin Depth 5 1/2 in, 7 1/2 in, 11 in, 14 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.