Extra-Heavy Duty Bin Cabinet, 48 in W, 84 in H, 24" D, 163 Bins

  • Mfr # F87969A1

  • Zoro # G9850897


product price:  $2,373.99
/ea
Item requires special delivery charges. A $325.00 per item surcharge will be applied.

Key Features

Overall Width
48 in
Overall Depth
24"
Overall Height
84 in
Duty Rating
Extra-Heavy Duty
Number of Bins
163
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F87969A1
Zoro #
G9850897
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
24"
Overall Height
84 in
Bin Depth
(18) 15 in, (24) 11 in, (6) 15 in, (72) 5 in, (72) 7 in
Bin Height
(18) 7 in, (24) 5 in, (6) 7 in, (72) 3 in, (72) 3 in
Bin Width
(18) 8 in, (24) 6 in, (6) 18 in, (72) 4 in
Height of Cabinet
84 in
Width of Cabinet
48 in
Depth of Cabinet
24 in
Panel Material Thickness
14 ga
Bin HxWxD
(18) 7 in x 8 1/4 in x 14 3/4 in, (24) 5 in x 5 1/2 in x 11 in, (6) 7 in x 16 1/2 in x 14 3/4 in, (72) 3 in x 4 1/8 in x 5 1/2 in, (72) 3 in x 4 1/8 in x 7 1/2 in

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
163
Color
Smoke Gray
Number of Shelves
0
Item
Bin Cabinet
Material
Steel
Includes
72 XS bins (4 inW x 5 inL x 3 inH). 72 S bins (4 inW x 7 inL x 3 inH). 24 M bins (6 inW x 11 inL x 5 inH). 18 L bins (8 inW x 15 inL x 7 inH). 6 XL bins (18 inW x 15 inL x 7 inH).
Total Number of Drawers
0
Total Number of Door Bins
144
Assembled/Unassembled
Assembled
Lock Type
3 pt. Locking Handle
Cabinet Handle Style
Swing
Wall Mounted/Stand Alone
Stand Alone
Finish
Powder Coated
Bins per Cabinet
48
Material - Cabinets
Steel
Bin Color
Yellow
Door Type
Deep Box
Total Capacity
1,500 lb
Total Number of Shelves
0
Locking Points
3 Points
Bin Material
Plastic
Item - Bin Cabinets
Bin Cabinet
Bins per Door
144
Cabinet Locking Mechanism
Keyed
Cabinet Type
Bin cabinet
Mobile/Stationary
Stationary
Number of Cabinet Shelves
0
Bin Cabinet Door Style
Deep/Louvered Panel
Number of Door Shelves
0
Method of Construction
Welded
Bin Cabinet Style
Louvered Panel
Total Number of Bins
192
Finish - Cabinets
Powder Coated
Cabinet Strength Rating
Heavy Duty
Gauge
14
Locking Cabinet
Yes
Load Capacity
1,500 lb
Cabinet Color
Gray
Cabinet Material
Steel
Overall Load Capacity
1,500 lb
Cabinet Finish
Powder Coated
Frame Assembled
Assembled
Mobility
Stationary
Bin Louvered Panel Location
Door and Cabinet Back
Bin Style
(136) Extra Small, (18) Extra Large, (9) Large
Cabinet Storage Components
Bins, Shelves

Description

Bin and Shelf Cabinet, Bin Color Yellow, Bin HxWxD (18) 7 in x 8 1/4 in x 14 3/4 in, (24) 5 in x 5 1/2 in x 11 in, (6) 7 in x 16 1/2 in x 14 3/4 in, (72) 3 in x 4 1/8 in x 5 1/2 in, (72) 3 in x 4 1/8 in x 7 1/2 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Deep Box, Frame Assembled Assembled, Mobility Stationary, Number of Bins 163, Number of Shelves 0, Overall Depth 24 in, Overall Height 84 in, Overall Width 48 in, Bin Depth 5 1/2 in, 7 1/2 in, 11 in, 14 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.