EZY-Rol Aluminum Drum Truck 19.5" L x 25" W x 53" H

  • Mfr # DLY302

  • Zoro # G206604108


product price:  $1,549.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
53"
Overall Length
19.5"
Overall Width
25"
Material
Frame - Aluminum|Front Wheel - Solid Rubber|Rear Wheel - Polyurethane
Color/Finish
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DLY302
Zoro #
G206604108
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
53"
Overall Length
19.5"
Overall Width
25"

Details

Material
Frame - Aluminum|Front Wheel - Solid Rubber|Rear Wheel - Polyurethane
Color/Finish
Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.